Moderna 32 oz Square Black Plastic Bowl - 7 3/4in x 7 3/4in x 2 1/4in, 100PK
- Mfr # RWP1233B
- Zoro # G025026587
product price:Â
$
110.99
/pk of 100, $1.11/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWP1233B
- Zoro #
- G025026587
- UPC #
- 840126000000
- Country of Origin
- China
Description
Serve stylish portions of fruit, salads, or appetizers with our Moderna 32-ounce Square Black Plastic Bowls. Constructed from sturdy plastic, these disposable dinner bowls are suitable for warm and cold dishes, offering flexibility across various foodservice settings. The greaseproof characteristic feature makes them a dependable option for saucy or oily foods, helping maintain a clean presentation. With a temperature resistance of up to 150 Degrees F, these recyclable square bowls offer convenience without sacrificing functionality. The bold black finish provides a sleek, modern look that stands out on buffet tables and room service trays. Each of these disposable square bowls measures 7.68 inches in length by 7.68 inches in width by 2.36 inches in height and has a capacity of 32 ounces. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.