Shop RESTAURANTWARE
Create Account
Moderna 64 oz Square White Plastic Serving Bowl - 9 3/4in x 9 3/4in x 3in, 100PK
- Mfr # RWP1234W
- Zoro # G825036144
product price:Â
$
170.99
/pk of 100, $1.71/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWP1234W
- Zoro #
- G825036144
- UPC #
- 840126000000
- Country of Origin
- China
Description
Offer stylish and practical food service with our Moderna 64-ounce Square White Plastic Bowls. Constructed from high-quality plastic, these recyclable bowls are well-suited for warm and cold food offerings, from fruit platters to pasta salads. The greaseproof characteristic feature ensures that saucy dishes remain neatly contained, making them ideal for hospitality or catering use. With a temperature resistance of up to 150 Degrees F, they are a reliable addition to any foodservice setup. The crisp white finish enhances the visual appeal of meals and blends effortlessly into formal and casual settings alike. Each of these disposable square bowls measures 9.69 inches in length by 9.69 inches in width by 2.95 inches in height and has a capacity of 64 ounces. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.