Shop RESTAURANTWARE
Create Account
Nature Tek 37 oz Oval Natural Wood Serving Bowl - 11 1/4in x 6 1/4in x 3 1/2in
- Mfr # RWB0465
- Zoro # G125029426
product price:Â
$
77.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWB0465
- Zoro #
- G125029426
- UPC #
- 810019000000
- Country of Origin
- China
Description
Impress guests with one-of-a-kind entree displays using our beautiful Nature Tek 37-ounce Oval Natural Wood Serving Bowl. This decorative serving bowl has a wood grain finish which creates rustic and eye-catching presentations of your fruits, salads, pasta, and side dishes. The handmade wood construction of this rustic serving bowl is naturally lightweight and shatterproof for easy transportation and long-lasting use. With its unique oval shape, this handmade wooden salad bowl beautifully complements the decor or tablescape at your hotel, restaurant, buffet, or catered event. This wooden fruit bowl is designed with a smooth surface which makes it easy to wipe away traces of food and streamline your cleanup. This 37-ounce elegant serving bowl measures around 11.15 inches in length by 6.25 inches in width by 3.5 inches in height. Due to the handmade nature of this entree bowl, its approximate size, shape, and color will vary. Ships in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.