Shop RESTAURANTWARE
Create Account
Nature Tek 64 oz Round Natural Wood Serving Bowl - 9 1/4in x 8 1/4in x 3 1/2in
- Mfr # RWB0460
- Zoro # G825037677
product price:Â
$
90.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWB0460
- Zoro #
- G825037677
- UPC #
- 810019000000
- Country of Origin
- China
Description
Serve guests with rustic elegance with our Nature Tek 64-ounce Round Natural Wood Serving Bowl. Each stylish serving bowl has its own natural wood grain finish that gives a one-of-a-kind look to your service style at your hotel, catered event, or buffet restaurant. Handcrafted from fast-growing Paulownia wood, this unique serving bowl is lightweight and sustainable to suit the eco-friendly standards of you and your customers. Plus, the durable construction makes it chip-resistant and shatter-resistant to preserve its premium appearance. Designed with a unique shape, this accent bowl contains about 64 ounces of your fresh fruits, salads, or delectable pastas. Featuring straight exterior walls, this pasta serving bowl provides a secure grip for easy handling of entrees to your table. Equipped with a wide base, this salad serving bowl has superior stability on flat surfaces to prevent any accidental messes. The smooth surface of this rustic serving bowl can be quickly wiped down to streamline your cleaning process. This 64-ounce round serving bowl measures around 9.75 inches in length by 8.25 inches in width by 3.5 inches in height. Due to the handmade nature of this sustainable bowl, its approximate size, shape, and color will vary. Ships in 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.