Shop MEGACHEF
See all product information
Create Account
13 Inch Acacia Wood Lazy Susan Tray
- Mfr # 750122146M
- Zoro # G422980543
product price:Â
$
29.39
/ea
Key Features
Outside Length
13 in
Outside Width
13 in
Color
Brown
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122146M
- Zoro #
- G422980543
- UPC #
- 840191210778
- Country of Origin
- China
- Item
- Lazy Susan Tray
- Color
- Brown
- Material
- Wood
Dimensions
- Outside Length
- 13 in
- Outside Width
- 13 in
- Height
- 2.25 in
Description
Introducing the MegaChef Acacia Wood Lazy Susan Tray, a stunning centerpiece that brings both style and functionality to your dining experience. Crafted from high-quality acacia wood, this tray showcases the wood's unique grain patterns, offering a rustic yet sophisticated touch to any table setting. Measuring a generous size, it rotates effortlessly, allowing easy access to condiments, appetizers, or snacks, making it perfect for gatherings, parties, or everyday family meals. Designed with practicality in mind, the MegaChef Lazy Susan Tray is not only visually appealing but also durable and easy to maintain. Its smooth surface allows for easy cleaning-simply wipe with a damp cloth and dry thoroughly. Whether you're serving a lavish spread or a simple meal, this tray adds an inviting charm to your dining experience, transforming ordinary occasions into memorable ones. Elevate your hosting game with the MegaChef Acacia Wood Lazy Susan Tray, where elegance meets convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.