Panificio 5 oz Elliptical Tangerine Orange Paper Large Baking Cup, Ridged, 4 1/2inx2 1/2inx1, 200PK
- Mfr # RWA0229T
- Zoro # G325034756
product price:Â
$
31.39
/pk of 200, $0.16/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0229T
- Zoro #
- G325034756
- UPC #
- 840126000000
- Country of Origin
- China
Description
Enhance presentation and performance with these Panificio Tangerine Muffin Liners. Featuring a grease-resistant coating, these muffin liners ensure easy release of baked goods, making cleanup a breeze and maintaining the pristine appearance of your treats. Constructed with heavyweight paper, these liners withstand temperatures up to 425 degrees Fahrenheit, providing safe and reliable baking solutions for professional kitchens. The ridged design beautifully accentuates and highlights your baked creations, elevating the visual appeal of each muffin and making them stand out in a display case. With dimensions of 4.6 inches in length, 2.5 inches in width, and 1.25 inches in height, these liners are perfect for standard-sized muffins or cupcakes. Their vibrant tangerine color adds a pop of color to your bakery, enhancing the overall dining experience. Choose these greaseproof paper cups for an effortless and stylish baking solution. Each order includes 200 Panificio Tangerine Muffin Liners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.