Shop MEGACHEF
See all product information
Create Account
Bamboo Charcuterie Cheese Board Set with Ramekins and Slide Out Cutlery Drawer
- Mfr # 750122177M
- Zoro # G922980623
product price:Â
$
40.85
/ea
Key Features
Length
14.10 in
Width
14.10 in
Material
Bamboo
Color
Brown
Height
1.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750122177M
- Zoro #
- G922980623
- UPC #
- 840191211089
- Country of Origin
- China
Dimensions
- Length
- 14.10 in
- Width
- 14.10 in
- Height
- 1.50 in
Details
- Item
- Cheese Board Set
- Material
- Bamboo
- Color
- Brown
Description
The MegaChef Bamboo Charcuterie Cheese Board Set with Ramekins and Slide-Out Cutlery Drawer is the ultimate addition to your entertaining essentials. Crafted from high-quality, eco-friendly bamboo, this light brown, rounded square cheese board is designed for both style and practicality. It features two convenient slide-out drawers, perfect for storing the included spreader knives, chisel, and two-pronged meat fork, ensuring everything you need for serving is within reach. The large groove around the board helps to separate crackers and cheeses, while the offset indents securely hold the two ramekins, which are perfect for serving dips, sauces, or condiments. Perfect for cheese lovers and entertaining enthusiasts, the MegaChef Bamboo Cheese Board provides an organized and elegant way to display a variety of meats, cheeses, fruits, and other snacks. The natural bamboo construction is not only lightweight and durable but also adds a warm, rustic touch to any gathering. With its functional design, this set makes it easy to present a beautiful and inviting charcuterie spread. Whether you're hosting a dinner party, a wine tasting, or a casual gathering, this bamboo charcuterie board set is a must-have for effortless and stylish entertaining.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.