Shop RESTAURANTWARE
Create Account
Pastry Tek 10-pcs Metal Star Cookie Cutter Set 1 count box
- Mfr # RWT0530
- Zoro # G225024628
product price:Â
$
22.45
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
- RWT0530
- Zoro #
- G225024628
- UPC #
- 840126000000
- Country of Origin
- China
Description
Bake glamourous star-shaped cookies using our Pastry Tek 10-Piece Metal Star Cookie Cutter Set. This set of star-shaped cookie cutters create beautiful cookies for your guest to admire and enjoy. The ten pieces of this star cookie cutter set come in different sizes and can fit into one another for easy storage. Featuring a metal construction, this set of nesting star cookie cutters can cut into any type of dough to make sugar cookies, shortbread cookies, or butter cookies. This metal star cookie cutter is great for professional use at bakeries, restaurants, and catering businesses. From smallest to largest, the lengths of these cutters are as follows: 1.25 inches, 1.75 inches, 2.25 inches, 2.75 inches, 3.25 inches, 3.75 inches, 4 inches, 4.56 inches, 5 inches, and 5.5 inches. Each order is sold in a set of 10 cookie cutters.