Shop RESTAURANTWARE
Create Account
Pastry Tek 6-pcs Double-Sided Metal Fluted Round Cookie Cutter Set 1 count box
- Mfr # RWT0523
- Zoro # G425026804
product price:Â
$
14.99
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
- RWT0523
- Zoro #
- G425026804
- UPC #
- 840126000000
- Country of Origin
- China
Description
Bake elegant cookies with our Pastry Tek 6-Piece Double-Sided Metal Fluted Round Cookie Cutter Set. This round cookie cutter set is designed to be fluted on one side to make cookies with grooved edges, while the other side is plain to make classic cookie shapes. With six individual pieces included, this fluted cookie cutter set comes in different sizes for creating large or small butter cookies, sugar cookies, or chocolate chip cookies. This set of nesting double-sided cookie cutters are linked together by a removable metal ring for easy storage and to prevent cutters from getting lost. Constructed from high-quality metal, this set of circle cookie cutters can cut into thick doughs or other foods. This food cutter set is great for bakeries, restaurants, and catering businesses. From smallest to largest, the diameters of the cutters are as follows: 2.04 inches, 2.56 inches, 2.95 inches, 3.46 inches, 4.05 inches, and 4.52 inches. Each 1 count box includes a set of 6 cookie cutters.