Shop RESTAURANTWARE
Create Account
Pastry Tek Square Gray Silicone Cake Pan - Non-Stick, with Handles - 9 3/4in x 8 1/2in x 1 3/4in
- Mfr # RWT2376GR-1
- Zoro # G425027016
product price:Â
$
13.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT2376GR-1
- Zoro #
- G425027016
- UPC #
- 840126000000
- Country of Origin
- China
Description
Simplify baking tasks with our Pastry Tek Square Gray Silicone Cake Pan. With a non-stick surface, this square silicone pan ensures smooth release of cakes while minimizing the need for added grease or sprays. Built to endure temperatures from -40F to 446F, its oven- and freezer-compatible construction supports both hot and cold food applications. Integrated metal reinforcement within the silicone adds stability and strength, making it easier to handle during transport or baking prep. Made from food-grade, BPA-free silicone, this silicone cake mold provides consistent results in commercial or home baking environments. Fitted with side handles, this silicone baking pan improves grip for controlled movement. Featuring a sleek gray finish and greaseproof surface, this square cake pan brings efficiency to any bakery or professional kitchen. Measuring 9.8 inches in length, 8.4 inches in width, and 1.7 inches in height, it delivers uniform cake shapes with ease. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.