Shop CDN

Food Scale, LCD, 0.01 oz/0.1 g

  • Mfr # SD0202-R
  • Zoro # G722707796

product price: 
$
33.29
/ea

Key Features

Overall Depth
7 1/8 in
Scale Features
Auto-Off
Battery Size
AAA
Weight Capacity - Imperial
2.2 lb
Weight Capacity - Metric
1 kg
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SD0202-R
Zoro #
G722707796
UPC #
018436008439
Country of Origin
China

Dimensions

Overall Depth
7 1/8 in
Battery Size
AAA
Overall Height
1 in
Weighing Surface Width
4 1/2 in
Overall Width
4 1/2 in
Weighing Surface Depth
4 1/2 in

Details

Scale Features
Auto-Off
Weight Capacity - Imperial
2.2 lb
Weight Capacity - Metric
1 kg
Scale Mechanism
Digital
Body Material
ABS Plastic
Number of Batteries Included
2
Scale Functions
Portioning, Portable
Scale Use Location
Kitchen
Scale Graduations
0.01 oz/0.1 g
Accuracy
1000 g +/- 2.2 g; 500 g +/- 1.2 g
Product Type
Food Scale
Item
Food Scale
NEC Rating
Not NEC Rated
Batteries Required
Yes
Standards
CE, NSF, WEEE
Weighing Surface Material
Stainless Steel
NTEP Rating
Not NTEP Rated
Batteries Included
Yes
Number of Batteries Required
2
Includes
Batteries
Battery Type
Carbon Zinc
Calibration Certificate
No Certificate
Color
Red
Remote Control/Display
Integrated
Power Source - TS Only
Battery
Power Source
Battery
Power Source - old
Battery

Description

Food Scale, Scale Display LCD, Weighing Surface Depth 4 1/2 in, Weighing Surface Width 4 1/2 in, Weighing Units g, oz, Scale Graduations 0.01 oz/0.1 g, Overall Width 4 1/2 in, Overall Depth 7 1/8 in, Overall Height 1 in, Accuracy 1000 g +/- 2.2 g; 500 g +/- 1.2 g, Scale Functions Portioning, Portable, Scale Features Auto-Off, Scale Use Location Kitchen, Washdown Not Applicable, Interface Not Applicable, Color Red, Calibration Certificate No Certificate, Standards CE, NSF, WEEE

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.