Pastry Tek Unbleached Parchment Paper Half Size Sheet Pan Liner, Silicone Coated, 12inx16in, 1000PK
- Mfr # RWA1097K
- Zoro # G625036979
product price:Â
$
132.99
/pk of 1000, $0.13/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA1097K
- Zoro #
- G625036979
- UPC #
- 840126000000
- Country of Origin
- China
Description
Reduce waste in your establishment with our Pastry Tek Unbleached Paper Half Size Sheet Pan Liners. These unbleached reusable cookie sheet liners are produced with a pre-cut, double-sided silicone coating to ensure durable usage and space for extra ingredients in your pan. To facilitate your cooking process, these odorless silicone cookie sheet liners are non-stick and greaseproof. With a temperature-resistant construction up to 445F, these baking sheet liners are also built with high-fiber density paper for maximum security. To avoid unnecessary absorption, these sheet pan liners are waterproof. These non-stick cookie sheet liners can be used for baking bread or cookies, roasting chicken, and grilling meats. These cookie sheet liners are commercially compostable and made from virgin wood pulp. These sheet pan liners measure 12 inches long by 16 inches wide. Sold in a 1000 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.