Pulp Tek 34oz Rectangle Natural Sugarcane/Bagasse To Go Container, 2-Compartment, 9 1/2in x, 100PK
- Mfr # RWA0997K
- Zoro # G525023192
product price:Â
$
84.85
/pk of 100, $0.85/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0997K
- Zoro #
- G525023192
- UPC #
- 840126000000
- Country of Origin
- China
Description
Allow your customers to take food anywhere using our Pulp Tek 34-ounce Rectangle Natural Sugarcane / Bagasse To Go Containers. These disposable food containers feature 2 compartments, providing you with an efficient way to serve hearty meals alongside snacks, side dishes, or condiments. Made from natural sugarcane fibers, these bagasse containers are commercially compostable and biodegradable, offering your establishment an eco-conscious alternative to traditional to go containers. These eco-friendly containers are grease-resistant, making them excellent for avoiding messy stains and maintaining the appearance of take out orders. Ideal for easily storing and keep food at the perfect temperature, these commercially compostable to go containers are freezer-safe and microwave-safe. To securely lock carry out or delivery meals, pair these biodegradable food containers with our compatible flat lids (SKU: RWA1001C and SKU: RWA1000K). With a total measurement of 9.5 inches in length by 6.25 inches in width and 1.75 inches in height, these to go containers can contain up to 34 ounces. The larger compartment holds up to 29 ounces, while the smaller compartment holds up to 5.2 ounces. Sold in a 100 count box. This item will only degrade outside of the traditional solid waste stream. Lids are available and sold separately.
Restrictions
This item has been restricted from sale in the following states:
CA, NY, WA, VT, ME, MN, MD, RI, CT, CO, OR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.