Pulp Tek 48 oz Rectangle Natural Sugarcane / Bagasse Container - 9in x 7in x 1 3/4in, 100PK
- Mfr # RWA0641K
- Zoro # G225027971
product price:Â
$
101.99
/pk of 100, $1.02/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0641K
- Zoro #
- G225027971
- UPC #
- 810019000000
- Country of Origin
- China
Description
Effortlessly store and deliver delicious meals with our Pulp Tek 48-ounce Rectangle Natural Sugarcane / Bagasse Containers. Constructed from eco-friendly bagasse, repurposed sugarcane fibers, these disposable containers are commercially compostable and biodegradable, making them a great alternative. Built to be microwave-safe and freezer-safe, these carry out food containers are great for reheating or storing vegetables, chicken, brownies, and other tasty foods. Featuring an unbleached finish, these large food containers bring an eco-friendly flair that fits perfectly with the decor at your restaurant, cafeteria, diner, or other foodservice establishment. These eco-friendly take out containers are leak-resistant to ensure that grease or oil won't seep through. Avoid carry out orders from falling out of containers with our compatible flat lids (SKU: RWA0640C). These bagasse containers are crafted to hold up to 48 ounces of food without folding or bending during use. Measuring 9 inches long by 7 inches wide by 1.75 inches tall, these nature-friendly food containers are ideal for securely packing takeaway orders. Sold in a 100 count box. These items will only degrade outside of the traditional solid waste stream. Lids are available and sold separately.
Restrictions
This item has been restricted from sale in the following states:
CA, NY, WA, VT, ME, MN, MD, RI, CT, CO, OR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.