Restpresso 12 oz White Paper Coffee Cup - Double Wall - 3 1/2in x 3 1/2in x 4 1/4in, 25PK
- Mfr # RWA0275W-25
- Zoro # G725028416
product price:Â
$
12.59
/pk of 25, $0.50/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0275W-25
- Zoro #
- G725028416
- UPC #
- 735256000000
- Country of Origin
- Viet Nam
Description
Keep beverages hot while keeping hands cool with our Restpresso 12-ounce White Paper Coffee Cups. Featuring a double-walled premium paper construction, these small paper cups eliminate the need to use clunky cardboard coffee sleeves. Pair these paper coffee cups with our Restpresso coordinating lids to make your takeaway coffee orders conveniently portable. These espresso cups have thick paper walls to hold hot drinks without getting soggy. The white finish of these cappuccino cups perfectly complements any take out service. To make cleaning convenient, these hot beverage cups can be easily disposed of after use. Perfect for serving espressos and other small hot beverages, these insulated paper cups have a capacity of 12 ounces and measure 3.4 inches in diameter by 4.25 inches in height. Sold in a 25 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.