Restpresso 20 oz Purple and White Stripe Paper Single Wall Coffee Cup -White Lid - 3 1/2in, 400PK
- Mfr # RWA1387PPW
- Zoro # G025024330
product price:Â
$
147.99
/pk of 400, $0.37/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWA1387PPW
- Zoro #
- G025024330
- UPC #
- 840126000000
- Country of Origin
- Thailand
Description
Begin your day with our Restpresso 20-ounce Purple and White Stripe Paper Single Wall Coffee Cups. Crafted with a greaseproof PE liner, these paper coffee cups reduce unwanted leaks and spills, ensuring a clean and convenient drinking experience. These disposable hot cups are expertly designed to hold hot and cold beverages, making them a versatile choice for any refreshment. Celebrate the uniqueness of these single wall coffee cups, featuring a vibrant purple and white stripe finish that adds a pop of color to your morning routine. These disposable coffee cups come with a white lid for sipping on the go. The stackable design of these recyclable hot tea cups saves valuable storage space in your establishment. Enjoy the secure and comfortable grip provided by the rolled rim of these beverage cups, enhancing your customers' drinking experience. The leak-resistant seam of these drinking cups is designed to ensure that your beverage remains inside your cup, not on your clothes. Coordinate these elegant coffee cups with our assortment of sleeves, ensuring a sophisticated and burn-free coffee session. With a generous capacity of 20 ounces, these hot cups are perfect for that large morning coffee or tea. Measuring 3.5 inches in diameter by 6.5 inches in height, these striped coffee cups the ideal size for your daily caffeine fix. Sold in a 400 count box. Sleeves are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.