Shop PACTIV

Disposable Bowl, 12 oz, BK, 7 in DIa, PK1000

  • Mfr # YTKB00120000
  • Zoro # G7516978

product price: 
$
104.99
/pk of 1000, $0.10/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
12 oz
Disposable Foodware Coating/Lining
Uncoated
Microwave Safe
No
Product Series
Placesetter
Pack Count
1,000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YTKB00120000
Zoro #
G7516978
UPC #
-
Country of Origin
United States
Item
Bowls
Disposable Foodware Capacity
12 oz
Disposable Foodware Coating/Lining
Uncoated
Microwave Safe
No
Product Series
Placesetter
Pack Count
1,000
Packs per Case
1
Disposable Foodware Shape
Round
Basic Foodware Material
Polystyrene
Color
Black
Disposable Foodware Color
Black
Food Service Disposables Grouping
Bowl
Capacity
12 oz
Type
Bowl
Weight
9.279 lbs
Material
Polystyrene (PS)
Bio Based
No
Bpi Certified
No
Wrapped/Unwrapped
Unwrapped
Compostable
No
Recyclable
No
Number of Compartments
1
Dinnerware Type
Bowl
Features
Cut-resistant.
Fsc Certified
No
Sfi Certified
No
Item Weight
Mediumweight
Freezer Safe
No
Durability
Mediumweight
Disposal Foodware Capacity
12 oz
FSC Certified
No
SFI Certified
No
BPI Certified
No
Pattern
Patternless
Wrapped or Unwrapped
Unwrapped
USDA Certified Bio-based Products
No
Coating/Lining
Uncoated/Unlined
Bio-Based
No

Dimensions

Diameter
6 in
Width
6 in
Length
6 in

Description

Disposable Bowl, Bio-Based No, BPI Certified No, Capacity 12 oz, Coating/Lining Uncoated/Unlined, Color Black, Compatible Manufacturer Lid Part Number Not Applicable, Compostable Not Compostable, Depth 1 1/2 in, Diameter 6 in, Freezer Safe No, FSC Certified No, Material Plastic, Microwave Safe Yes, Pattern Patternless, Recyclable No, SFI Certified No, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Wrapped or Unwrapped Unwrapped, Weight Medium-Weight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.