Restpresso 4 oz Forest Green Paper Coffee Cup - Ripple Wall - 2 1/2in x 2 1/2in x 2 1/4in, 500PK
- Mfr # RWA0277DG
- Zoro # G525028609
product price:Â
$
97.35
/pk of 500, $0.19/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0277DG
- Zoro #
- G525028609
- UPC #
- 810019000000
- Country of Origin
- Thailand
Description
Ensure a secure grip with our innovative coffee cups. The Restpresso Non-Slip Grip Paper Coffee Cup features a unique ripple wall design that provides a non-slip grip, eliminating the need for additional sleeves. Crafted from high-quality paper, this ripple wall coffee cup is designed to maintain beverages at the perfect temperature while keeping hands comfortably cool, thanks to its built-in insulation. The thoughtfully rolled rim of this disposable coffee cup prevents spills and drips, ensuring a smooth and enjoyable sipping experience. With dimensions of 2.44 inches in length, 2.44 inches in width, and 2.36 inches in height, these cups are perfectly sized for easy handling and storage. Ideal for hot beverages, this leakproof coffee cup is also recyclable, making it an environmentally friendly choice for cafes and restaurants. Each order includes 500 Restpresso Non-Slip Grip Paper Coffee Cups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.