Shop RESTAURANTWARE
Create Account
RW Clean 20 gal Gray Plastic Commercial Trash Can /ingredient Bin - 22in x 19 1/4in x 22 3/4in
- Mfr # RWT1329GR
- Zoro # G825031125
product price:Â
$
43.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1329GR
- Zoro #
- G825031125
- UPC #
- 840126000000
- Country of Origin
- China
Description
Upgrade your kitchen's waste disposal system with our RW Clean 20-Gallon Gray Plastic Commercial Trash Can / Ingredient Bin. This trash bin is crafted using premium LLDPE plastic for long-lasting durability and performance. Featuring a flexible body, this garbage can bends like rubber to prevent cracking, ensuring it withstands heavy use in busy food establishments. Pair this plastic storage bin with its compatible lid (SKU: RWT1334GR) to form a tight seal, ensuring your items stay secure and protected from dust, moisture, and pests. Boasting a generous 20-gallon capacity, this kitchen trash can is ideal for managing waste or storing bulk ingredients. The heavy-duty handles of this plastic bin allow for easy transportation. This storage bin is easy to clean and simplifies your sanitation process, making it a practical choice for any commercial setting. The gray color of this plastic trash can seamlessly blends with any kitchen decor, ensuring a professional appearance at all times. This kitchen trash can has a reinforced bottom that provides stability and supports the weight of your stored items. Measuring 22 inches in length by 19.25 inches in width by 22.75 inches in height, this gray trash can holds up to 20 gallons, making it a space-efficient storage solution for your establishment. Sold in a 1 count box. Lid is available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.