RW Clean 44 gal Gray Plastic Commercial Trash Can /ingredient Bin - 27 1/2in x 23 3/4in x 31in
- Mfr # RWT1331GR
- Zoro # G525034860
product price:Â
$
98.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1331GR
- Zoro #
- G525034860
- UPC #
- 840126000000
- Country of Origin
- China
Description
Maximize your kitchen's utility with our RW Clean 44-Gallon Gray Plastic Commercial Trash Can / Ingredient Bin. Crafted from top-quality LLDPE plastic, this trash bin ensures long-lasting durability, making it perfect for high-volume restaurants and bakeries. Pair this storage bin with its compatible lid (SKU: RWT1336GR) to securely seal the container and protect your ingredients from dust or contaminants. This plastic storage bin has a flexible body that mimics the bendability of rubber to prevent cracking. The reinforced bottom of this kitchen trash can demonstrates its strength, capable of holding substantial weight without buckling. This garbage can boasts a generous capacity of 44 gallons, providing ample space for waste or ingredient storage. Featuring heavy-duty handles, this plastic bin allows for easy transport and handling within your kitchen or bakery. The gray color of this trash can lends a professional and clean look to your establishment. This gray bin is easy to clean and simplifies your cleanup routine. Measuring 27.5 inches in length by 23.75 inches in width by 31 inches in height, this gray bin can hold up to 44 gallons. Sold in a 1 count box. Lid is available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.