RW Clean 8 Qt Square Green Plastic Cleaning Bucket - with Plastic Handle - 9 3/4inx9 3/4inx7, 10PK
- Mfr # RWT0593G-10
- Zoro # G625029001
product price:Â
$
143.99
/pk of 10, $14.40/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0593G-10
- Zoro #
- G625029001
- UPC #
- 810019000000
- Country of Origin
- China
Description
Simplify your cleaning routine with our RW Clean 8-quart Square Green Plastic Cleaning Buckets. These heavy-duty buckets feature interior graduations in quarts and liters, making it easy to measure and mix cleaning solutions accurately in each one. Constructed from durable HDPE plastic, they're designed to withstand repeated use in fast-paced commercial kitchens. The square shape maximizes storage space and stacks efficiently. Their bright green color helps staff quickly identify them for detergent use, reducing the risk of cross-contamination. Equipped with an ergonomic plastic handle, each bucket offers a comfortable grip during transport. A built-in spout allows for neat, controlled pouring with minimal mess. Clearly labeled with "DETERGENT" and safety instructions, they help streamline back-of-house operations. With a generous 8-quart capacity, these buckets handle larger cleaning jobs with ease. Measuring 9.75 inches in length by 9.75 inches in width by 7.5 inches in height. Sold in a 10 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.