RW Clean 6 Qt Square Red Plastic Sanitizing Bucket - with Stainless Steel Handle - 8 1/2in x 8, 10PK
- Mfr # RWT0592R-10
- Zoro # G025033127
product price:Â
$
114.99
/pk of 10, $11.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0592R-10
- Zoro #
- G025033127
- UPC #
- 810019000000
- Country of Origin
- China
Description
Streamline sanitizing tasks with our RW Clean 6-quart Square Red Plastic Cleaning Buckets. Crafted from durable HDPE plastic, these buckets are built to endure repeated daily use in commercial kitchens and food prep areas. Their square shape maximizes shelf space and storage convenience. The bright red color ensures quick identification, helping staff follow proper sanitation protocols. Designed with an ergonomic plastic handle, each bucket provides a steady grip during transport. A built-in spout offers smooth and accurate pouring, preventing unnecessary spills. Clearly labeled with "SANITIZER" and usage warnings, they promote safe and organized cleaning workflows. With a 6-quart capacity, these buckets are perfect for managing medium to large sanitizing needs. Measuring 8.5 inches in length by 8.5 inches in width by 7.25 inches in height. Sold in a 10 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.