RW Clean 8 Qt Square Red Plastic Sanitizing Bucket - with Plastic Handle - 9 3/4in x 9 3/4in x 7
- Mfr # RWT0593R
- Zoro # G925038147
product price:Â
$
17.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0593R
- Zoro #
- G925038147
- UPC #
- 810019000000
- Country of Origin
- China
Description
Upgrade your sanitizing process with our RW Clean 8-quart Square Red Plastic Cleaning Bucket. Designed with interior quart and liter graduations, this bucket supports accurate measuring for sanitizing solutions in busy foodservice settings. Made from durable HDPE plastic, it stands up to frequent use in high-volume environments. Its square shape is ideal for efficient storage and organization. The bold red color makes it easy to identify for sanitizer use, helping prevent cross-contamination. Outfitted with an ergonomic plastic handle, this cleaning bucket offers a comfortable grip during transport. A built-in spout enables smooth and controlled pouring. Clearly labeled with "SANITIZER" and essential safety messaging, it promotes compliance with cleaning protocols. With an 8-quart capacity, this bucket is great for handling bulk sanitizing needs. Measuring 9.75 inches in length by 9.75 inches in width by 7.5 inches in height. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.