Shop RESTAURANTWARE
Create Account
RW Clean 8 Qt Square Red Plastic Sanitizing Bucket - with Plastic Handle - 9 3/4inx9 3/4inx7, 10PK
- Mfr # RWT0593R-10
- Zoro # G525030152
product price:Â
$
143.99
/pk of 10, $14.40/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0593R-10
- Zoro #
- G525030152
- UPC #
- 810019000000
- Country of Origin
- China
Description
Upgrade your sanitizing process with our RW Clean 8-quart Square Red Plastic Cleaning Buckets. Designed with interior quart and liter graduations, these buckets support accurate measuring for sanitizing solutions in busy foodservice settings. Made from durable HDPE plastic, they stand up to frequent use in high-volume environments. Their square shape is ideal for efficient storage and organization. The bold red color makes them easy to identify for sanitizer use, helping prevent cross-contamination. Outfitted with an ergonomic plastic handle, each cleaning bucket offers a comfortable grip during transport. A built-in spout enables smooth and controlled pouring. Clearly labeled with "SANITIZER" and essential safety messaging, they promote compliance with cleaning protocols. With an 8-quart capacity, these buckets are great for handling bulk sanitizing needs. Measuring 9.75 inches in length by 9.75 inches in width by 7.5 inches in height. Sold in a 10 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.