RW Lab 25 mL Glass Beaker - Borosilicate - 1 1/2in x 1 3/4in x 2in, 10PK
- Mfr # RWG0034
- Zoro # G125032921
product price:Â
$
52.45
/pk of 10, $5.25/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWG0034
- Zoro #
- G125032921
- UPC #
- 747989000000
- Country of Origin
- China
Description
Uniquely serve single shots or side ingredients with our RW Lab 25ml Borosilicate Glass Beakers. These 2.1 inch tall shot glasses are great for creatively serving tasting portions of savory appetizers or sweet desserts for your next catering event. Crafted from borosilicate glass, these small glass beakers are heat-resistant, scratch-resistant, and dishwasher-safe. These versatile glasses can also be used to creatively serve single shots at your trendy bar or offer various dressings on the side of salads from your restaurant. With a modern design, these unique shot glasses bring a one of a kind element to anything you use them for. These 25ml beakers are available in a 10 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.