Shop RESTAURANTWARE
Create Account
Taipei 17 oz Square Poplar Straight Container - 4 3/4in x 5in x 1 1/2in, 100PK
- Mfr # RWB0386
- Zoro # G225026073
product price:Â
$
86.39
/pk of 100, $0.86/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB0386
- Zoro #
- G225026073
- UPC #
- 735256000000
- Country of Origin
- China
Description
Display dishes in eco-friendly flair using our Taipei 17-ounce Square Poplar Straight Containers. Crafted from sturdy poplar, these disposable to go containers are commercially compostable and biodegradable to ensure a sustainable cleanup. With a glassine paper lining that is naturally grease-resistant and water-resistant, these take out boxes are ideal for carrying out pork dumplings, sushi rolls, wraps, and pastries. To securely take food on the go, these wooden food containers can be perfectly paired with our matching lids (SKU: RWB0387). The sturdy construction of these square to go food containers makes them a perfect choice for serving various hot or cold food items. These carry out containers are packaged flat for easy storage and equipped with adhesive strips for hassle-free assembly. Measuring 4.75 inches in length by 5 inches in width by 1.5 inches in height, these takeaway boxes can hold up to 17 ounces. Sold in a 100 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.