Shop ARKWRIGHT HOME
See all product information
Create Account
Host & Home Disposable Napkins (100 Pack) - 12x17, Airlaid, 1/6 Fold, 100PK
- Mfr # P-NAP-12X17-WH
- Zoro # G422970131
product price:Â
$
18.99
/pk of 100, $0.19/ea
Key Features
Napkin Color
White
Napkin Sheet Size
12 in x 17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-NAP-12X17-WH
- Zoro #
- G422970131
- UPC #
- 764950224748
- Country of Origin
- China
Dimensions
- Napkin Sheet Size
- 12 in x 17 in
Details
- Item
- Wiper
- Napkin Color
- White
Description
Elevate customer satisfaction for your business with our Premium Linen Replacement Disposable Bathroom and Hand Towels. Choose these non-woven cloth-like disposable hand-drying towels for your business, event, and home needs. Whether you run a café, restaurant, retirement home, corporate dining facility, or household, these beautiful, sturdy, soft hand towels are an economical replacement for costly linen hand towels and expensive paper towel dispensers. Save money with pre-folded, user-ready disposable hand towels instead of paying exorbitant linen rental and labor fees. Choose convenient disposable cloth-like hand towels without compromising on quality or presentation. These strong, stylish disposable bathroom towels are perfect for any size restaurant or cafe, but equally appropriate for large gatherings like weddings, bar mitzvahs, and corporate events. Always be prepared with 12 in x 17 in disposable hand towels around. Your patrons, house guests, and family will be pleasantly surprised by the quality of your quality white hand towels!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.