Vetri 5 oz Glass Woozy Bottle - with Black Cap - 1 3/4in x 1 3/4in x 6 3/4in, 10PK
- Mfr # RWG0258B
- Zoro # G125023820
product price:Â
$
17.79
/pk of 10, $1.78/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWG0258B
- Zoro #
- G125023820
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your culinary creations with our Vetri 5-ounce Glass Woozy Bottles, designed to keep your sauces and dressings safe and fresh. These glass sauce bottles come with black caps that form a secure seal, ensuring your contents remain protected. Featuring a simple, classic design, these hot sauce bottles will beautifully complement any sauce or dressing they contain. The traditional long neck and wide base of these glass bottles make them ideal for effortless pouring and transporting. With a crystal-clear finish, these small glass bottles offer excellent visibility for showcasing your delicious content. Crafted from durable lead-free soda lime glass, these bottles are built to withstand regular use while maintaining their pristine appearance. These clear glass bottles are dishwasher-safe and ensure an easy cleanup. Holding up to 5 ounces, these hot sauce glass bottles measure 1.85 inches in length by 1.85 inches in width by 6.65 inches in height, providing just the right capacity for your needs. Sold in a 10 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.