Shop SIBATA

Graduated Cylinder, Colorless, PK4

  • Mfr # 2351A-100
  • Zoro # G4610844

product price: 
$
63.89
/pk of 4, $15.97/ea

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
100 mL
Graduation Subdivisions
1 mL
Graduation Range
5 to 100mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2351A-100
Zoro #
G4610844
UPC #
-
Country of Origin
Taiwan, Province of China
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
100 mL
Graduation Subdivisions
1 mL
Graduation Range
5 to 100mL
Volumetric Labware Calibration
To Contain (TC)
Glassware Class
A
Autoclavable
Yes
Labware ASTM Specification
E1272-02 (2012)
Item
Graduated Cylinder
Includes
Bumper
Special Features
Markings Made of Enamel, Double Scale
Labware Capacity - English
3.38 oz
Series
2351A
Labware Body Color
Clear
Labware Clarity
Transparent
Labware USP Specification
Type I
Basic Material
Glass
Graduation Increments - English
0.033 oz
USP Specification
Type I
Capacity - English
3.4 fl oz
Clarity
Clear
Minimum Graduation - English
0.169 oz
Minimum Graduation - Metric
5 mL
Bumper Included
Yes
Body Color
Colorless
Capacity - Metric
100 mL
Maximum Graduation - Metric
100 mL
Body Material
Borosilicate Glass
Base Shape
Hexagonal
ASTM Specification
E1272
Volumetric Calibration
To Contain (TC)
Maximum Graduation - English
3.38 oz
Graduation Increments - Metric
1 mL
Closure Included
No
Standards
ASTM E1272
Graduated
Yes
Sterile/Non-Sterile
Non-Sterile

Dimensions

Labware Height - Metric
236 mm
Labware Height - English
9.29 in
Diameter
30 mm
Body Diameter - Metric
30 mm

Description

Graduated Cylinder, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.033 oz, Maximum Graduation - Metric 100 mL, Minimum Graduation - Metric 5 mL, Body Diameter - Metric 30 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.