White Parchment Paper Full Size Sheet Pan Liner, Silicone Coated, Compostable, 16in, 200PK
- Mfr # RWA1098W-200
- Zoro # G325028618
product price:Â
$
66.59
/pk of 200, $0.33/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA1098W-200
- Zoro #
- G325028618
- UPC #
- 840126000000
- Country of Origin
- China
Description
Cook large quantities of food with our Pastry Tek White Paper Full Size Sheet Pan Liners. Designed with a pre-cut, double-sided silicone coating, these full-size baking sheet liners are greaseproof and non-stick. To make your cooking experience versatile, these non-stick cookie sheet liners are temperature-resistant up to 445F. Suitable for baking, frying, and steaming, these silicone-lined baking sheet liners are flexible to fit your desired cooking preferences. To prevent any accidental spills or unwanted moisture into your ingredients, these sheet pan liners are waterproof. These cookie sheet liners are commercially compostable and reusable, reducing the number of supplies needed in your kitchen or foodservice establishment. The high-fiber density paper construction of these reusable cookie sheet liners is odorless, keeping your food protected from unnecessary bacteria. These cookie sheet liners have a white finish and are made of virgin wood pulp. These baking sheet liners measure 16 inches long by 24 inches wide. Sold in a 200 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.