Shop CAC FOODSERVICE
See all product information
Create Account
CAC RiceAce Rice Cooker/Warmer with Hinged Lid Silver 30 Cup
- Mfr # RCWM-30H
- Zoro # G024200001
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Height
14 in
Overall Length (In.)
19-1/8 in
Width
16-1/2 in
Watts
1,550 W
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RCWM-30H
- Zoro #
- G024200001
- UPC #
- 800960128086
- Country of Origin
- China
Dimensions
- Height
- 14 in
- Overall Length (In.)
- 19-1/8 in
- Width
- 16-1/2 in
Details
- Watts
- 1,550 W
- Item
- Commercial Rice Cooker
- Color
- Silver
- Voltage
- 120 V
- Capacity
- 30-Cup
Description
RiceAce electric rice cookers and warmers are crafted to deliver reliable performance and consistent results. With durable construction and thoughtful features, these appliances cater to a range of needs. Choose from cookers with removable lids for easy cleaning or warmers with hinged lids for convenient serving, all designed to simplify food preparation and serving.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.