Shop RESTON LLOYD
Create Account
71419 6pc Melamine Dinner Plate Set Fresh Lemons
- Mfr # 71419
- Zoro # G603751313
product price:Â
$
71.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71419
- Zoro #
- G603751313
- UPC #
- 36588714190
- Country of Origin
- China
Description
This melamine dinnerware brings a lightweight option with class & sophistication. Each plate has a refined edge which gives the dining set a feel of quality while being lightweight and durable for everyday use.
Features- Dishwasher safe
- 6 Piece
- Finish: Fresh Lemons
- Dinner plate measures: 11" D
- Center Circle Measures: 7.25" D
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.