71702 6pc Melamine Dinner Plate Set Turquoise

  • Mfr # 71702R Set
  • Zoro # G703904466
product price: 
$
71.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
71702R Set
Zoro #
G703904466
UPC #
36588717054
Country of Origin
China

Description

Your serving plates dont always have to be heavy or bulky. Made of 100% melamine, this 11-inch plate is lightweight, non-absorbent, and dishwasher-safe giving you the option of class and sophistication. Each plate has a refined edge, is durable and shatter-resistance. Perfect for everyday use and can be used both indoor and outdoor. This dinner plate set is kid-friendly, non-toxic, and bpa-free, making it safe for direct food contact. Not for microwave use. Available in multiple colors, go ahead and get yourself a set and coordinate your favorite look with other matching pieces such as our salad plates and bowls.

Features
  • Calypso Basics Melamine Dinner Plate
Specifications
  • Color: Turquoise
  • Dimension: 27.9 x 27.9 x 2.0 cm
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews