Shop RESTON LLOYD
Create Account
72419 6pc Melamine Salad Plate Set Fresh Lemons
- Mfr # 72419
- Zoro # G403963503
product price:Â
$
53.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72419
- Zoro #
- G403963503
- UPC #
- 36588724199
- Country of Origin
- China
Description
This melamine salad plate brings a lightweight option with class & sophistication. Each plate has a refind edge which gives the dining set a feel of qualtiy while being lightweight and durable for each use.
Features- Dishwasher safe
- 6 Piece
- Finish: Fresh Lemons
- Salad Plate Measures: 81/2"D
- Center Circle Measures: 5.5"D
- Weight: 1.65 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.