Shop RESTON LLOYD
Create Account
736016pc Melamine Bowl Set Pink
- Mfr # 73601
- Zoro # G103751097
product price:Â
$
47.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73601
- Zoro #
- G103751097
- UPC #
- 36588736017
- Country of Origin
- China
Description
Your serving bowls don't have to always be heavy or bulky. This melamine dinnerware brings a lightweigth option with class an sophistication.
Features- Dishwasher Safe
- 6 Piece
- Color: Pink
- Capacity: 16 oz
- Bowl Size: 6" D x 3" H
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.