This item is Discontinued.

Reston Lloyd Reston Lloyd 20501 Microwave Cookware & Storage Set  Purple 20501

This item is Discontinued.

Reston Lloyd

Reston Lloyd 20501 Microwave Cookware & Storage Set Purple (Discontinued)

Mfr # 20501
Zoro # G703973097
UPC # 36588205018
Country of Origin China
Category Cookware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20501
Zoro #
G703973097
UPC #
36588205018
Country of Origin
China

Description

These 6 Pieces microwave set comes in 40 oz, 28 oz and 16 oz with adjustable steamer lids that will allow the foods to retain their nutritional value as well as the fresh flavor in no time at all. It goes from freezer to microwave with no problem. This set is made of polypropylene material.
  • Case/Pack: 6.
  • Case Weight: 10.00 lbs.
  • Case Length: 16.00".
  • Case Width: 11.00".
  • Case Height: 9.50".
  • Cube: 0.97.
  • Made of plastic
  • Dishwasher safe.
  • Color: Purple.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.