Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reston Lloyd 73419 6pc Melamine Bowl Set Fresh Lemons

  • Mfr # 73419

  • Zoro # G004023545


product price: $52.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73419
Zoro #
G004023545
UPC #
36588734198
Country of Origin
China

Description

This melamine bowl set brings a lightweight option with class & sophistication. Each bowl has a refined edge which gives the dining set a feel of quality while being lightweight and durable for everyday use

Features
  • Dishwasher safe
  • 6 Piece
Specifications
  • Finish: Fresh Lemons
  • Bowl measures: 6" D x 3" H
  • Weight: 1.65 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.