This item is Discontinued.

Reston Lloyd Reston Lloyd 78850 8 Qt Stock Pot with Glass Lid  Orange Marble 78850

This item is Discontinued.

Reston Lloyd

Reston Lloyd 78850 8 Qt Stock Pot with Glass Lid Orange Marble (Discontinued)

Mfr # 78850
Zoro # G303788404
UPC # 36588788504
Country of Origin China
Category Cookware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78850
Zoro #
G303788404
UPC #
36588788504
Country of Origin
China

Description

Enamel on steel cookware has been around for a long time and there is a reason why, it works! This heavy gauge 8 Qt. carbon steel stock pot is covered with a porcelain finish which allows for even heat distribution and is versatile for any cooking range top. The stock pot is constructed with custom handles from Germany to ensure a comfortable feel and ability to handle the weight of a full stock pot. The handles are seamlessly molded into the construction to allow for a beautiful feel and look. Heat tempered glass was used for the lid to allow you to check on your cooking project while on the stove. Finished off with a colorful exterior and a white interior to give it that fun popping look. Enjoy cooking with quality and have fun with our multiple attention grabbing colors. Safe to use on gas, electric, induction stove tops.

Features
  • Use on all gas, electric or induction range top
  • Enforced German Handles
  • Heat Tempered Glass Lid
Specifications
  • Color: Orange Marble
  • Capacity: 8 qt
  • Dimension: 10" H x 10" D x 12" L
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.