This item is Discontinued.

Reston Lloyd Reston Lloyd 82710 Enamel Utensil Holder  Black Marble 82710

This item is Discontinued.

Reston Lloyd

Reston Lloyd 82710 Enamel Utensil Holder Black Marble (Discontinued)

Mfr # 82710
Zoro # G203910837
UPC # 36588827104
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82710
Zoro #
G203910837
UPC #
36588827104
Country of Origin
China

Description

This enamel on steel utensil holder will hold a variety of utensil while adding convenience and color to your counter tops. This heavy gauge holder will be a great addition to your kitchen and has a colorful exterior with a white interior.

Specifications
  • Color: Black Marble
  • Size: 5" D x 7" H
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.