This item is Discontinued.

Reston Lloyd Reston Lloyd 82791 Enamel Utensil Holder  Lime Marble 82791

This item is Discontinued.

Reston Lloyd

Reston Lloyd 82791 Enamel Utensil Holder Lime Marble (Discontinued)

Mfr # 82791
Zoro # G803910824
UPC # 36588827913
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82791
Zoro #
G803910824
UPC #
36588827913
Country of Origin
China

Description

Kitchen utensils never really fit right in kitchen drawers. There is nothing handier then to be able to reach over to your utensil holder while you are cooking to grab the next tool that is needed. This heavy and hardy enamel on steel utensil holder will do the job. Made from carbon steel and coated with a heavy enamel coating. Each utensil holder has a stainless steel rim on the top to finish off the look. Since the utensil holder is heavy and durable it will not turn over when loaded down with utensils. The outside finish is part of our modernly vintage look which incorporates our marble effect with our well known colors. The interior is all white giving it that nice fresh feel and is easy to clean. Give our utensil holder a try and fill it up with all your favorite tools.

Features
  • Utensil holder for storing and organizing gadgets and utensils
  • Organize your tools and gadgets while adding color to your kitchen
  • Made of high quality enamel on steel
  • Stainless steel Rim
  • Dishwasher safe
Specifications
  • Color: Lime Marble
  • Capacity: 3 qt
  • Dimension: 6.18" H x 9.49" W x 14.21" L
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.