This item is Discontinued.

Reston Lloyd Reston Lloyd 88661 5 Qt Two Toned Enamel Colander  Pink 88661

This item is Discontinued.

Reston Lloyd

Reston Lloyd 88661 5 Qt Two Toned Enamel Colander Pink (Discontinued)

Mfr # 88661
Zoro # G403904285
UPC # 36588886613
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
88661
Zoro #
G403904285
UPC #
36588886613
Country of Origin
China

Description

This unique two toned colander is durable and beautiful. It's constructed with high quality steel and comes with enforced German handles which rest comfortably in your hands.

Features
  • Food safe/ Passes European Testing
  • Draining hole size 3/16 inch diameter
  • Stainless Steel Rims
Specifications
  • Color: Pink
  • Capacity: 5 qt.
  • Material: Enamel on Steel
  • Dimension: 14.25" L x 11" W x 6.25" H
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.