Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reston Lloyd 89705 7 qt. Calypso Basics Colander Indigo

  • Mfr # 89705

  • Zoro # G903960590


product price: $55.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89705
Zoro #
G903960590
UPC #
36588897053
Country of Origin
China

Description

These colorful colanders will not only add colr to your kichen but make something practical and fun. Each colander has chrome plate handles, wide base, stainless steel rims, and will placed holes for easy draining. Use them for both hot and cold prep types and when they are not in use, try them out as fruit baskets. offered in five different sizes to fit any size job. Collect them all!

Specifications
  • Color: Indigo
  • Dimension: 6.75" H x 13" W x 16" L
  • Weight: 3.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.