This item is Discontinued.

Reston Lloyd Reston Lloyd 93330 Eurita Cookware that Serves  Au Gratin Dish  White Large 93330

This item is Discontinued.

Reston Lloyd

Reston Lloyd 93330 Eurita Cookware that Serves Au Gratin Dish White Large (Discontinued)

Mfr # 93330
Zoro # G003902766
UPC # 36588933300
Country of Origin China
Category Cookware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93330
Zoro #
G003902766
UPC #
36588933300
Country of Origin
China

Description

Reston Lloyd is pleased to introduce their new cookware line from Eurita. This porcelain cookware line from Portugal is cookware that can also be used as a serving dish. This not only reduces the number of dirty dishes you have but these dishes will keep your food warm longer then normal servingware. This line of dishes is safe for use on direct flame, electric stoves, ovens and even your grill. Use them in good health as well as convenience since they are made with high-end materials and are free of lead, cadmium and other hard chemicals which can be found in cookware. The durable porcelain will not absorb odors or bacteria. Dishwasher safe. These oval cookware dishes can work for quick small jobs like sausage and eggs, sauted vegetables, grilled cheese sandwiches, and more.

Specifications
  • Color: White
  • Size: Large
  • Dimension: 1.25" H x 9.75" W x 11.5" L
  • Weight: 2.60 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.