This item is Discontinued.

Reston Lloyd Reston Lloyd 98463 Melamine Spatula  Magenta 98463

This item is Discontinued.

Reston Lloyd

Reston Lloyd 98463 Melamine Spatula Magenta (Discontinued)

Mfr # 98463
Zoro # G703851395
UPC # 36588984630
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
98463
Zoro #
G703851395
UPC #
36588984630
Country of Origin
China

Description

Features
  • Made of durable melamine
  • Care - Dishwasher safe, up to 250° safe
  • Type - Spatula
  • Color - Magenta
  • Size - 11 in. long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.