Zoro Homepage

Reston Lloyd 98491 Melamine Spatula Lime

  • Mfr # 98491

  • Zoro # G103851414


product price: $21.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98491
Zoro #
G103851414
UPC #
36588984913
Country of Origin
China

Description

Features
  • Made of durable melamine
  • Care - Dishwasher safe, up to 250° safe
  • Type - Spatula
  • Color - Lime
  • Size - 11 in. long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.