
Dual Handle KB605AL 4" Centerset Lavatory Faucet, 4" Mount, Oil Rubbed Bronze 3 Hole
Mfr # KB605AL
Zoro # G3067935
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Dual Handle
Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
4"
Number of Holes
3
Mounting Type
Centerset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KB605AL
Zoro #
G3067935
UPC #
663370008597
Country of Origin
Taiwan, Province of China
Details
Item
KB605AL 4" Centerset Lavatory Faucet
Faucet Operation
Dual Handle
Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
4"
Number of Holes
3
Mounting Type
Centerset
Handle Type
Lever
Number of Handles
2
Residential / Commercial
Residential
Material
High Quality Brass
Description
Item KB605AL 4 In. Centerset Lavatory Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.