KB3630PX Tub and Shower Faucet with Porcelain Cross Handle

  • Mfr # KB3630PX

  • Zoro # G6386038


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Features
Pressure Balanced Valve
Mounting Type
Wall Mount
ADA Compliant
false
Finish
Matte Black
Height
Lever:7-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3630PX
Zoro #
G6386038
UPC #
663370596896
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever:7-1/2"
Width
Showerhead: 2-3/8", lever: 7-1/2"
Face Dia.
2-1/4"
Item Length (Inch)
7.13
Item Width (Inch)
7.5
Max Deck Thickness
1.06
Item Height (Inch)
5.31

Details

Item
Tub and Shower Faucet
Features
Pressure Balanced Valve
Mounting Type
Wall Mount
ADA Compliant
false
Finish
Matte Black
Connection
1/2"-14 NPT
Standards
CUPC Certified
Handle Material
Porcelain
Material
Brass
Number of Handles
1
Sub-Category
Faucet Handles
Faucet Finish
Brushed Nickel
DOE Certified
true
Pulldown Spray
false
Sidespray
false
Hose Included
false
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Showerhead Included
Yes
Item Weight (lbs)
6.73
Handshower Flow Rate (GPM)
0
Faucet Holes
3
Handles Included
true
Pullout Spray
false
CEC Certified
true
Collection
Restoration
Low Lead Compliant
false
Theme
Traditional
Handle Style
Cross
Showerhead Flow Rate (GPM)
1.8
Handshower Included
No
UPC/CUPC Certified
true

Description

The traditional charm of this tub and shower faucet brings classical artistry to your home. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.