Zoro Homepage

Tub and Shower Faucet, Matte Black, Wall Mount

  • Mfr # KB36300PL

  • Zoro # G6384857


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Features
Pressure Balanced Valve
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
ADA Compliant
true
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB36300PL
Zoro #
G6384857
UPC #
663370594663
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever:7-1/2"
Width
Showerhead: 2-3/8", lever: 7-1/2"
Face Dia.
2-1/4"
Item Width (Inch)
7.5
Item Length (Inch)
7.13
Item Height (Inch)
4.94

Details

Item
Tub and Shower Faucet
Features
Pressure Balanced Valve
Flow Rate
1.8 gpm
Mounting Type
Wall Mount
ADA Compliant
true
Finish
Matte Black
Connection
1/2"-14 NPT
Standards
CUPC Certified
Material
Brass
Number of Handles
1
Handle Material
Porcelain
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Theme
Traditional
Showerhead Flow Rate (GPM)
1.8
Handshower Included
No
UPC/CUPC Certified
true
Prop 65 Label
true
DOE Certified
true
CEC Certified
true
Handle Style
Lever
Spout Flow Rate (GPM)
7
Item Weight (lbs)
7.2
Faucet Holes
3
Showerhead Included
Yes
Collection
Restoration
Handles Included
true

Description

The traditional charm of this tub and shower faucet brings classical artistry to your home. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.