Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Matte Black, Wall Mount

  • Mfr # KB3630AL

  • Zoro # G6395944


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Features
Pressure Balanced Valve
Mounting Type
Wall Mount
ADA Compliant
true
Finish
Matte Black
Height
Lever:7-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3630AL
Zoro #
G6395944
UPC #
663370596735
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever:7-1/2"
Width
Showerhead: 2-3/8", lever: 7-1/2"
Face Dia.
2-1/4"
Item Length (Inch)
7.13
Item Height (Inch)
5.31
Item Width (Inch)
7.5

Details

Item
Tub and Shower Faucet
Features
Pressure Balanced Valve
Mounting Type
Wall Mount
ADA Compliant
true
Finish
Matte Black
Connection
1/2"-14 NPT
Standards
CUPC Certified
Number of Handles
1
Handle Material
Brass
Material
Brass
Faucet Holes
3
Showerhead Flow Rate (GPM)
1.8
CEC Certified
true
Showerhead Included
Yes
Theme
Traditional
DOE Certified
true
Handle Style
Lever
Handles Included
true
Item Weight (lbs)
6.14
UPC/CUPC Certified
true
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Collection
Restoration
Handshower Included
No

Description

The traditional charm of this tub and shower faucet brings classical artistry to your home. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.