Tub and Shower Faucet, Matte Black, Wall Mount

  • Mfr # KB3630AX

  • Zoro # G6395935


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Showerhead: 2-3/8", lever: 7-1/2"
Height
Lever:7-1/2"
Finish
Matte Black
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3630AX
Zoro #
G6395935
UPC #
663370596773
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 2-3/8", lever: 7-1/2"
Height
Lever:7-1/2"
Face Dia.
2-1/4"
Item Length (Inch)
7.13
Item Width (Inch)
7.5
Item Height (Inch)
5.31

Details

Material
Brass
Finish
Matte Black
Mounting Type
Wall Mount
Connection
1/2"-14 NPT
Standards
CUPC Certified
Features
Pressure Balanced Valve
Number of Handles
1
Item
Tub and Shower Faucet
ADA Compliant
false
Handle Material
Brass
Handles Included
true
Handshower Flow Rate (GPM)
0
Handle Style
Cross
Showerhead Included
Yes
Handshower Included
No
Faucet Holes
3
UPC/CUPC Certified
true
CEC Certified
true
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
1.8
Item Weight (lbs)
6.14
Theme
Traditional
DOE Certified
true
Prop 65 Label
true
Collection
Restoration

Description

The traditional charm of this tub and shower faucet brings classical artistry to your home. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.